For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- It is very easy to extend the length of the light strips by connecting them together using the contacts inside
- Can be shortened after approximately 160 mm (for a length of 335 mm) or after 170 mm and then every 320 mm (for a length of 2,000 mm)
- Adjustable RGB colours (additional RGB controller and remote control required)
The LED-Flex RGB applications should be used with the special transformer with radio receiver and the corresponding remote controls.
If multiple transformers are required for a particular application and need to be synchronised, the LED-Flex RGB light strips must be used with the special synchronisation set.
Dimensions are approximate and subject to change. Subject to technical changes.
Simple and flexible LED strips with colour-change system (RGB) to highlight elements inside furniture and in windows, display cases, museums, counters, offices and exhibitions.
Mounting with adhesive strips (included)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!