Welcome to Würth Italy For trade customers only
High-efficiency COB LED light strips 24 V EDC 3,000 K/4,000 K 10 W/m
High-efficiency COB LED light strips 24 V EDC 3,000 K/4,000 K 10 W/m - 1
High-efficiency COB LED light strips 24 V EDC 3,000 K/4,000 K 10 W/m - 2

For detailed information, other images and documents, please select individual articles from the following table.

High-efficiency COB LED light strips 24 V EDC 3,000 K/4,000 K 10 W/m

COB LED strips 3,000/4,000 K 10 W/m. The COB strips are especially versatile thanks to their high density and continuous spot-free lighting line

See product details

Available in 2 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

The COB strip diodes are arranged close to each other along the strip and are covered by a phosphorous coating that ensures that the COB strip shines when it is switched on. COB lights emit more light than LED strips


  • Continuous spot-free light

  • No shadow zones

  • Can be cut to measure at pre-prepared points

  • Emotion Dual Color 3,000/4,000 K

  • Seamless connections, with specific pliers and connectors

  • Degree of protection IP20

  • CRI 80

  • The length can be reused

  • Adhesive support

  • Reel length 5 m

  • Only for Driver 24 V/DC - Easylux