For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Features
- Light tone: 4,000 K natural light
- Class II insulation
- Light beam opening angle of 90°
- Product suitable for indoor use only
- A recessed or wall support is required for mounting
Body
Made from sheet steel painted with epoxy-polyester powder in an anti-yellowing white colour with finely embossed finish, pretreated with phosphates and degreasers
Optics
Smooth opal polycarbonate diffuser with antiglare and non-reflective properties
Compliant with the standard: UNI EN 60598
Product suitable for indoor use only
Compliant with the standard: UNI EN 60598
Recessed in plasterboard walls or wall-mounted in offices, corridors, staircases etc.
Ceilings and walls
Can be used to replace conventional recessed ceiling lights that have fluorescent tubes
Mounting
Via a recessed or wall support
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!