Welcome to Würth Italy For trade customers only
EBL-24-5 recessed light
EBL-24-5 recessed light - 1
EBL-24-5 recessed light - 2
EBL-24-5 recessed light - 3
EBL-24-5 recessed light - 4
EBL-24-5 recessed light - 5
EBL-24-5 recessed light - 6

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

EBL-24-5 recessed light

Flat LED light 24 V

See product details

Available in 2 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

This 5 W square steel-coloured light with 12x 416 mW long-life LEDs is available in two different light colour temperatures: Warm white (3,000 K) and neutral white (4,000 K).


The luminous flux is 275 lm for both versions and offers pleasant ambient lighting with a beam angle of 110°. The lamp has excellent colour rendering.


Quick and easy to install with plastic mounting clips integrated into the housing.

Dimensions are approximate and subject to change. Subject to technical changes.