Welcome to Würth Italy For trade customers only
MOOVE LED lamp 24 V DUAL COLOR 3,000K/4,000K 12 W/M
MOOVE LED lamp 24 V DUAL COLOR 3,000K/4,000K 12 W/M - 1
MOOVE LED lamp 24 V DUAL COLOR 3,000K/4,000K 12 W/M - 2
MOOVE LED lamp 24 V DUAL COLOR 3,000K/4,000K 12 W/M - 3
MOOVE LED lamp 24 V DUAL COLOR 3,000K/4,000K 12 W/M - 4
MOOVE LED lamp 24 V DUAL COLOR 3,000K/4,000K 12 W/M - 5
MOOVE LED lamp 24 V DUAL COLOR 3,000K/4,000K 12 W/M - 6
MOOVE LED lamp 24 V DUAL COLOR 3,000K/4,000K 12 W/M - 7
MOOVE LED lamp 24 V DUAL COLOR 3,000K/4,000K 12 W/M - 8

For detailed information, other images and documents, please select individual articles from the following table.

MOOVE LED lamp 24 V DUAL COLOR 3,000K/4,000K 12 W/M

Innovative design to enhance and satisfy every installation need, as each part of the profile cut can be used to create a new lamp

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

  • Ideal for enhancing any space

  • Recessed linear lamp with milled surface (10 x 10 mm with clip)

  • MOOVE profile: The profile incorporates a new-generation LED strip without modules, which makes it possible to cut the lamp to the exact millimetre without damaging the light source

  • MOOVE cutting: Cut the MOOVE profile complete with integrated LED and cover to size: Each part of the profile cut can be used to create a new lamp without loss of LED functionality

  • MOOVE connection: Power is supplied via a convenient plug-and-play connector integrated into the profile end cap, complete with 2,530 mm cable for easy installation

  • MOOVE cover: Made of polycarbonate, it can be easily turned over to change the direction of the light beam and ensure uniform light diffusion

  • The Emotion Dual Color LED source: This technology allows the colour temperature to be varied between 3,000K and 4,000K with the use of the jumper
Notice

In conjunction with the EASYLUX system