For detailed information, other images and documents, please select individual articles from the following table.
Professional building lubricant LPE 200
High-performance lubricant for construction industry needs
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Optimum penetration into treated parts
- Immediate evaporation of the solvent and consequently excellent adhesiveness of the product on metal
- Suitable for lubricating parts subjected to high pressures, shocks and oscillations
- Lubricates over the long term and protects against corrosion
- High resistance to water, salt water, alkaline solutions and acids
- Prevents seizure
- Withstands temperatures in the range of -35°C to +200°C
While the technical advice given is based on our experience and should be followed, it is purely indicative and must be confirmed through extensive practical tests. This does not relieve the purchaser of their responsibility to personally test our products to see whether they are suitable for the intended use
Mechanical parts of cranes and mixers, gear wheels, ropes, chains, drive chains, hinges, cardan joints, gear racks, cables, sliding guides, etc.
Shake the can and spray from a distance of 20 to 30 cm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!