For detailed information, other images and documents, please select individual articles from the following table.
Connector with energy absorber W201
with energy absorber and tubular carabiner
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- For vertical and horizontal use
- Length: 1.3 m
- Polyamide sheathed-core rope dia. 12 mm
- Large tubular carabiner made of steel for easy and quick attachment to pipes up to max. dia. 50 mm
- Approved up to 140 kg
- In accordance with EN 355
- Weight: 940 g
Ideal for scaffolding builders, shelf builders and railing installation
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!