Welcome to Würth Italy For trade customers only
Laser range finder WDM 3-19
Laser range finder WDM 3-19 - 1
Laser range finder WDM 3-19 - 2
Laser range finder WDM 3-19 - 3
Laser range finder WDM 3-19 - 4
Laser range finder WDM 3-19 - 5

For detailed information, other images and documents, please select individual articles from the following table.

Laser range finder WDM 3-19

Handy, lightweight and very precise distance meter for measuring lengths and calculating areas
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
Robust and smart


  • High measuring accuracy +/- 1.5 mm over the full measuring range of 0.2-100 m

  • Easy to read thanks to large, illuminated three-line display

  • Robust design with IP54 degree of protection against dust and splash water as well as extra-thick soft components for impact protection

  • Fold-out measuring flap for easily determining the correct measuring position

  • Smart features: Simple connection via Bluetooth and Android/iOS app makes it easy to transfer data and images to a tablet or smartphone

  • Fewer problems when measuring thanks to automatic end piece detection of the measured object

  • Ready to use straight away since no time-consuming pre-setting is required

  • Long battery life enables prolonged use without frequent charging


Scope of delivery


  • 2x 1.5 V AAA batteries

  • Textile protective case
Notice

The WDM 3-19 complies with new ISO standard 1633-1