For detailed information, other images and documents, please select individual articles from the following table.
Laser range finder WDM 6-22
High-precision laser rangefinder with Bluetooth® and digital spirit level function
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
Intuitive operation and easy reading from any position
- The graphical menu navigation of the colour display makes using the rangefinder simple
- Thanks to the built-in gyroscope, the screen rotates in every direction
Easy data transfer
- The Bluetooth® smart function enables the data of each measurement to be automatically transferred to the preferred software application, such as Word or Excel
- The laser rangefinder connects to paired devices, such as tablets, computers or smartphones
Robust, compact and practical device
- Thanks to its IP54 degree of protection, the device is protected against rain and dust
Easy measurement from slots and corners and precise measurement from the tripod
- The extended 50 mm end piece can also be measured from slots or corners
- An indirect measurement can be carried out precisely thanks to the 1/4 inch brass tripod
Additional measuring options
- The 360° incline sensor enables additional indirect measuring options, such as a digital spirit level
Functions
- One-time distance measurement, continuous measurement, min./max. measurement, area, volume, solid angle, triangular area, indirect horizontal distance, incline measurement, Pythagorean triple, delimiting function, timer, addition, subtraction, painter function (area with partial measurements), memory, personal favourites
Scope of delivery
- 2 x 1.5 AA LiFe batteries
- Textile protective case
- Quick-start guide
- Safety instruction manual
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!