Welcome to Würth Italy For trade customers only
Adhesive latex FASTGRIP
Adhesive latex FASTGRIP - 1
Adhesive latex FASTGRIP - 2

For detailed information, other images and documents, please select individual articles from the following table.

Adhesive latex FASTGRIP

Adhesive latex and passivating agent for reinforcing rods

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Fastgrip is an aqueous dispersion of copolymers with anti-corrosion agents, resistant to saponification and degrading by water, and promotes adhesion



Greater adherence to the surface


  • achieves particularly adhesive compounds

  • suitable even on smooth surfaces or surfaces that are not very porous

  • increases the adhesion of cement mortars


Promotes adhesion


  • with cement mortar, it is suitable for separation casting or as a passivating agent for reinforcing rods

  • when added to water, increases the adhesion and waterproof properties of the product


Passivating agent of ferrous metals


  • Protects exposed rods from corrosion that would undermine the integrity of the structure

  • Do not use in combination with rust converters
Notice

Fastgrip must not be used as a pure primer or adhesion promoter. Before application, a brushable grout should be prepared


by mixing it with cement or fixing mortar. Concrete bonding should be carried out fresh on fresh, which is why working at high temperatures is strongly discouraged because they will accelerate drying and may compromise the effectiveness of adhesion between materials



While the technical advice given is based on our experience and should be followed, it is purely indicative and must be confirmed through extensive practical tests. This does not relieve the purchaser of their responsibility to personally test our products to see whether they are suitable for the intended use