For detailed information, other images and documents, please select individual articles from the following table.
Adhesive latex FASTGRIP
Adhesive latex and passivating agent for reinforcing rods
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
Fastgrip is an aqueous dispersion of copolymers with anti-corrosion agents, resistant to saponification and degrading by water, and promotes adhesion
Greater adherence to the surface
- achieves particularly adhesive compounds
- suitable even on smooth surfaces or surfaces that are not very porous
- increases the adhesion of cement mortars
Promotes adhesion
- with cement mortar, it is suitable for separation casting or as a passivating agent for reinforcing rods
- when added to water, increases the adhesion and waterproof properties of the product
Passivating agent of ferrous metals
- Protects exposed rods from corrosion that would undermine the integrity of the structure
- Do not use in combination with rust converters
Do not use pure Fastgrip as primer or adhesion bridge, but always with the addition of concrete or repair mortar. In the case of hot or windy environmental conditions, protect and/or wet the surface, in order to prevent drying out too quickly
The technical advice given, while based on our best experience, should be considered, in any event, purely as guidance and should be confirmed by comprehensive practical tests. This does not eliminate the purchaser's responsibility to personally test our products to see whether they are suitable for the planned use
Prepared with cement mortar, it promotes adhesion of separation casting or passivating agent of reinforcing rods. When added to water mixed with cement, offsets shrinkage and increases the adhesion and waterproof properties of the product
To improve the adherence of repair mortars and as separation casting. As passivating agent of ferrous metals: using brush, apply on surfaces with Fastgrip and cement, immediately after cleaning to bare metal
Preparation of the material:
The surface to be covered must be solid and clean; carefully remove all loose parts, stains, oily residues, re;ease agents, rust, lime, dust and in general all impurities. Any detected ferrous metals should be cleaned to bare metal
Preparation of the product:
To improve the adherence of repair mortars and as separation casting, dilute Fastgrip in water at a mixture ratio of 1:1. To passivate reinforcing rods, add Fastgrip to cement in sufficient quantity to allow application by brushing, at a ratio of 1:2
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!