For detailed information, other images and documents, please select individual articles from the following table.
Exposed contact
Connection system for 12 V and 24 V LED coils
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- For quick connection of light strips with width of 8 mm and 10 mm
- For quick pressure connections with no soldering required
- For close couplings of two light strips
To ensure a perfect connection, when inserting the strip into the connector, pay attention to the correct polarity and insert the strip into its seat before the metal contacts
Not compatible with 11.4 W light strips, art. no. 0976500850 / 0976500851
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!