For detailed information, other images and documents, please select individual articles from the following table.
Combination lock
Combination lock for wood and metal panels
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
For panel thicknesses from 16 to 22 mm
Integrated anti-pick protection
Right or left mounting
Lock with fixed code: always opened by the same code; ideal for offices or private spaces
Multi-code lock: the code changes with each use; suitable for environments such as a gym
Can be opened securely with the master key
Each lock set includes:
- A right or left lock (depending on the code chosen)
- A fixed code or multiple codes (depending on the code chosen)
- 45 mm straight lever
- Black plastic frame
- M3x16 screws
The adapter set with handle function includes:
- 1x 14.7 mm extension per lever
- 1x M4x26 lever mounting screw
- 2x M3x30 screws for rear mounting
To install the combination lock correctly, it is important to remember that installation of the combination lock varies according to the side on which the cabinet hinges are mounted. This means that if the hinges are on the left-hand side, the customer should use the lock with the left marking, i.e. with art.0683530775 and0683530777. If the hinges are on the right-hand side, the customer should install the lock with the right marking, i.e. with art. 0683530774 and 0683530776
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!