Welcome to Würth Italy For trade customers only
Lifting frame for HV batteries with chains up to 1,500 kg
Lifting frame for HV batteries with chains up to 1,500 kg - 1
Lifting frame for HV batteries with chains up to 1,500 kg - 2
Lifting frame for HV batteries with chains up to 1,500 kg - 3
Lifting frame for HV batteries with chains up to 1,500 kg - 4
Lifting frame for HV batteries with chains up to 1,500 kg - 5
Lifting frame for HV batteries with chains up to 1,500 kg - 6
Lifting frame for HV batteries with chains up to 1,500 kg - 7
Lifting frame for HV batteries with chains up to 1,500 kg - 8
Lifting frame for HV batteries with chains up to 1,500 kg - 9

For detailed information, other images and documents, please select individual articles from the following table.

Lifting frame for HV batteries with chains up to 1,500 kg

Indispensable when using workshop hoists for safe load handling
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
Appropriate and safe handling


  • The lifting frame is designed for appropriate and safe handling, lifting/lowering/transport, with HV batteries or other large and heavy components

  • The load is hung evenly on the lifting frame by means of equipment, chains/shackles/ring bolts at 4 lifting points

  • The ends of the main cross member are fitted with locking pins to prevent the crossbeams from slipping out when not in use


Versatile


  • The crossbars can be moved onto the main cross member with a lift of 300 mm and their width can be adjusted by 200 mm in each case

  • Optimal adaptation to the battery size and shape


Scope of delivery:


  • 1x main cross member

  • 2x crossbar

  • 8x ring bolts

  • 4x lifting chains with 2 shackles each