For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
Excellent readability and long service life
- Acrylic glass level block with permanently printed marking lines in the bubble
No liquid discolouration, maximum precision with fluctuating temperatures
- Fluorescent bubble liquid, highly resistant to UV radiation
Very easy to clean
- Very smooth surface due to fine powder coating in silver
Robust design with high measurement accuracy
- The shock-resistant end caps protect the spirit level profile from deforming
- The spirit level has a measurement accuracy at a normal position of 0.029° = 0.5 mm/m
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!