Welcome to Würth Italy For trade customers only
Line marker

For detailed information, other images and documents, please select individual articles from the following table.

Line marker

Marking spray for manually marking and line marking in the line-marking cart

See product details

Available in 3 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Abrasion-resistant


Long-term resistance against wear from vehicles.



Resistance to weathering


Resistant to range of climatic influences.



Wide range of applications


Good adhesion to absorbent and non-absorbent surfaces.



Quick drying time


Fully resistant after approx. 15–20 minutes. Completely dry after 24 hours.



Economical


One can produces approx. 25–50 m road surface markings (depending on line width).



Easy to use


Specially designed protective cap with integrated spray head.



The shelf life is 2 years

Notice

The protective cap can be secured against unwanted spraying by turning. Fresh soiling can be removed with thinner. Hardened marking paint can be removed with a high-pressure cleaner and a brush. The shelf life is two years. The surface must be dry and free from dust and grease. Cannot be used on other paints or paint residues.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.