Welcome to Würth Italy For trade customers only
Liquid anchor WIT-FIX

For detailed information, other images and documents, please select individual articles from the following table.

Liquid anchor WIT-FIX

For fixing lightweight components, repairing and filling damaged or excessively large drill holes, or as a repair compound for wood material
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
  • Easy and quick to apply

  • Cures quickly — minimal wait before installation (3–5 minutes at room temperature)

  • WIT-FIX can also be used as a repair compound for all wood materials

  • Screws can be screwed directly into the compound once it has cured

  • WIT-FIX can be painted over and sanded

  • Also suitable for difficult and rotting materials (renovation work and old buildings)

  • Attachment without expansion pressure

  • WIT-FIX is a two-part polyurethane injection system

  • Min. cartridge temperature during use +10°C; optimum +20°C

  • Ambient temperature following curing: -10°C to +40°C

  • Transport and storage temperature (cartridge): Store in cool, dry and dark place +10°C to 30°C.

  • Minimum shelf life when stored correctly: 12 months

  • Curing time at room temperature: 3-5 minutes

  • Scope of delivery: WIT-FIX cartridge 25 ml incl. 2 x positive mixers, 2 x extensions and 2 x perforated sleeves 10 x 45

Drill drilled hole and remove sealing cap

Screw mixer and mixing extension onto injection cartridge

Check flow as to whether it has a uniform mixing colour

Fill drilled hole with material from base up

Following a curing time of 3-5 min., the attached part can be fastened with a screw

Drill drilled hole and remove sealing cap

Screw mixer and mixing extension onto injection cartridge

A sieve sleeve must be used with hollow-chamber bricks, perforated bricks or sheet materials

Check flow as to whether it has a uniform mixing colour

Completely fill with mortar compound from end of sieve sleeve

Following a curing time of 3-5 min., the attached part can be fastened with a screw