Welcome to Würth Italy For trade customers only
Liquid suction and filling pump, car

For detailed information, other images and documents, please select individual articles from the following table.

Liquid suction and filling pump, car

Universal use thanks to the various adapters.
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
Manual vacuum pump for extracting and filling vehicle fluids.


  • Saves time and costs

  • Broad range of uses

Suitable for the following fluids:


  • Diesel fuels

  • Petrol

  • Frost protection

  • Engine oil

  • Gearbox oil

  • Power steering oil

The fluid is filled or extracted without injection.



Accessories included:


1 hose for engine oil, total length: 640 mm


1 hose with bayonet mount, material: PVC, total length: 510 mm



And 5 adapters:


1 plug-in connector with 5/16 inch connection


1 plug-in connector with 3/8 inch connection


1 universal adapter


1 5/16 inch adapter


1 3/8 inch adapter