Welcome to Würth Italy For trade customers only
Lock piece without cup with adjustment
Lock piece without cup with adjustment - 1
Lock piece without cup with adjustment - 2
Lock piece without cup with adjustment - 3
Lock piece without cup with adjustment - 4

For detailed information, other images and documents, please select individual articles from the following table.

Lock piece without cup with adjustment

For multi-point locks with two or four bolts

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

  • The 20° angled screw fitting offers increased break-in protection

  • The contact pressure of the door can be adjusted via an eccentric fitting AF 3 ± 1.5 mm or by rotating the lock plate by 180°
Application area
The slanted screw connection of 20° increases break-in/anti-burglary protection.

Dimensions subject to change. Subject to technical changes.