For detailed information, other images and documents, please select individual articles from the following table.
Lock plate concealed and with infinitely variable adjustment
For multiple locks with two or four bolts
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- The 20° angled screw fitting offers increased break-in protection
- The contact pressure of the door can be adjusted via an eccentric fitting AF 3 ± 1.5 mm or by rotating the lock plate by 180°
The slanted screw connection of 20° increases break-in/anti-burglary protection.
Dimensions subject to change. Subject to technical changes.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!