Welcome to Würth Italy For trade customers only
Lock piece without cup
Lock piece without cup - 1
Lock piece without cup - 2

For detailed information, other images and documents, please select individual articles from the following table.

Lock piece without cup

For multiple locks with 2 or 4 bolts (wooden doors).
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
Slanted screw connection


The 20° slanted screw connection increases break-in protection



The contact pressure of the door can be adjusted either via an eccentric fitting, size 3 ±1.5 mm, or by rotating the lock piece 180°, depending on the lock piece



Lock piece is recessed

Specified dimensions not binding. Subject to technical changes.