For detailed information, other images and documents, please select individual articles from the following table.
Flap holder MAXI
Opening angle can be adjusted from 75° to 110°
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- For wooden doors, includes mounting brackets
- Adjustable closing force
- The self-closing feature ensures that the door closes fully
- To be used with hinges with external stops
- The door can be stopped at any point during opening/closing
- Continuous adjustment in relation to the weight of the door
- Quick and easy clip-on mounting
The operation and stopping force must be checked
We recommend two joints for doors with widths over 600 mm
The weight shown is for one support, double the load capacity when using two supports
The arm mechanism must not be lubricated under any circumstances
Self-closing force control:
The MAXI folding support is supplied with the self-closing force set to the minimum. Optimum operation requires final adjustment. If 2 folding supports are installed, the self-closing force of both folding supports must be adjusted equally. Adjust the self-closing force appropriately to the weight of the door with hexagon socket wrench M10
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!