Welcome to Würth Italy For trade customers only
Complete ML 38 MIG/MAG hose pack

For detailed information, other images and documents, please select individual articles from the following table.

Complete ML 38 MIG/MAG hose pack

Air-cooled, with BIKOX hose pack and KZ-2 central connector
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
  • Optimal handling thanks to ergonomically designed handle system

  • Original BIKOX hose pack is highly flexible, compact, robust and has a long service life

  • Hose packs have a central connection system, also called "Euro connection"

  • Suitable for MM 230/MM 350/CuSi 150

  • Suitable for min./max. wire diameter: 0.8-1.6 mm
Notice

Hose pack supplied with contact nozzle dia. 1.0 mm.



In accordance with EN 60974-7: Loads: 360 A CO2; 320 A mixed gas M21 in accordance with DIN EN 439.