For detailed information, other images and documents, please select individual articles from the following table.
Welding inverter WWS 200-P POWER
MIG professional multifunctional welder with synergic technology that optimises settings for welding. Designed and built in accordance with EN 60974-10/EN 609074-5/EN 60974-1
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
P.A.WTM (Precision Aluminium Welding)
New intelligent control of the welding arc on very thin material thicknesses from 1 to 2 mm
ST-ARCTM
Intelligent control of the Short Arc process, able to automatically handle all variations occurring in the weld bath itself. The result is a short, concentrated arc that is completely stable, with a cooler welding temperature
Pulsation
The synergic pulsation preset by the programme helps the operator when welding materials such as aluminium
Welding processes
- MIG/MAG welding
- Pulsed MIG/MAG welding
- MMA electrode welding
- TIG DC lift start welding
- Braze welding
- CuSi3
Weldable materials:
- carbon steel
- stainless steel
- cast iron
- aluminium and aluminium alloys
It is essential to use stabilised motor generators with minimum generator power of 7 kW. Only start the welding unit after turning on and stabilising the motor generator
To avoid abnormalities when welding, use extension cables with a minimum cross-section area of 25 mm2
Continuous manual metal arc welding (MMA) up to dia. 3.25 mm and for short periods up to dia. 4 mm
Does not weld aluminium with TIG welding; only through MIG/MAG processes
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!