For detailed information, other images and documents, please select individual articles from the following table.
Inverter welding unit WWS 180-POWER
MIG/MAG, TIG, MMA multifunction synergic welding unit
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- MIG/MAG: SG2 wire with gas or flux-cored wire without gas. Operates using 5 kg wire spools, dia. 200 mm
- TIG: DC lift start TIG welding, ensures a smooth start and the downslope is adjustable (from 0 to 6 sec), the TIG torch is not included with the welding unit
- MMA: Arc welding with coated electrodes with diameters of 2.5 mm for continuous welding, and diameters of 3.25 mm for short periods of welding
SYNERGIC
Set the material and thickness to weld, identify welding currents and parameters
ST-ARC™
Smart, concentrated and controlled welding arc, reduced heat loss, reduced deformation of the workpiece, no spatter and less post-processing
Digital display
Simplifies setting of the various welding parameters
Weldable materials:
- Carbon steels
- Stainless steels
- Aluminium (MIG only)
- Cast iron
- Copper
- Brass
Made in Italy
Welding unit contents:
- Argon/CO² pressure reducer
- MIG/MAG torch for steel, 3 m
- Electrode clamp cable, 25 mm², 3 m
- Earth cable, 25 mm², 2 m
- Getting-started set
- SG2 wire spool, 0.8 mm, 1 kg
- Wire guide nozzle, 0.6 mm, 2 pcs
- Wire guide nozzle, 0.8 mm, 2 pcs
- Wire feed roller for steel, dia. 0.8/1.0 mm
Designed and built in accordance with EN 60974/EN 60974/10
It is essential to use stabilised motor generators with minimum generator power of 7 KW. Only start the welding unit after turning on and stabilising the motor generator
To avoid abnormalities when welding, use extension cables with a minimum cross-section area of 25 mm²
Designed and built in accordance with EN 60974/EN 60974/10
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!