Welcome to Würth Italy For trade customers only
Welding wire SG2

For detailed information, other images and documents, please select individual articles from the following table.

Welding wire SG2

Fixed coil winding

See product details

Available in 3 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

  • Offers improved performance while avoiding stoppages due to stuck or tangled wire

  • Particularly suitable for automatic welding systems
Notice

Classifications:


  • AWS A 5.18 ER 70S-6

  • EN ISO 14341-A: G 46 4 M21 3 Si1

  • EN ISO 14341-A: G 42 2 C1 3Si1


Certifications:


TÜV 18687



Mechanical characteristics G46 4 M21 3Si1:


  • Tensile strength Rm 530–680 MPa

  • Yield strength Rs ≥ 460 MPa

  • Elongation A5d ≥ 20.0%

  • Resilience at -40°C Kv ≥ 47 J


Mechanical characteristics G42 2 C1 3Si1:


  • Tensile strength Rm 500–640 MPa

  • Yield strength Rs ≥ 420 MPa

  • Elongation A5d ≥ 20.0%

  • Resilience at -20°C Kv ≥ 47 J