For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
- Offers improved performance while avoiding stoppages due to stuck or tangled wire
- Particularly suitable for automatic welding systems
Classifications:
- AWS A 5.18 ER 70S-6
- EN ISO 14341-A: G 46 4 M21 3 Si1
- EN ISO 14341-A: G 42 2 C1 3Si1
Certifications:
TÜV 18687
Mechanical characteristics G46 4 M21 3Si1:
- Tensile strength Rm 530–680 MPa
- Yield strength Rs ≥ 460 MPa
- Elongation A5d ≥ 20.0%
- Resilience at -40°C Kv ≥ 47 J
Mechanical characteristics G42 2 C1 3Si1:
- Tensile strength Rm 500–640 MPa
- Yield strength Rs ≥ 420 MPa
- Elongation A5d ≥ 20.0%
- Resilience at -20°C Kv ≥ 47 J
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!