For detailed information, other images and documents, please select individual articles from the following table.
Mixer WME 56
Compact mixer for mortar (with a fine particle size), paints, (cement-based) waterproofing agents or self-levelling materials
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
With electrical safety limit switch
Switch with IP55 under-volt coil and IP67 plug
Easy to transport thanks to placing handle
2 standard drums made of shockproof and wear-resistant plastic that is suitable for low temperatures
Ideal for all types of mortar, especially technical mortars such as: mortars for restoring concrete, fibre-reinforced mortars, finishing plaster, adhesives, waterproofing agents and self-levelling materials
Intended for small construction sites and renovation work
Lightweight, compact and very quiet
Homogeneous mixing without trapping air bubbles and without leaving lumps on liquid materials
Direction of paddle rotation: clockwise
Supplied with:
- 2 wear-resistant drums
- 1 three-motion paddle For materials with a fine particle size of max. 1 mm and/or fluids: adhesives, self-levelling materials and finishing plaster
- 1 universal paddle for mortar, plaster and semi-dry materials with a larger particle size of up to 5 mm
- 1 placing handle
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!