For detailed information, other images and documents, please select individual articles from the following table.
Machine tap HSCo Longlife blue ring TiN through hole DIN 371/376
The Longlife blue ring machine tap with titanium nitride coating for machining long-chipping, unalloyed steels up to a strength of 1,000 N/mm².
Register now and access more than 125,000 products




Variants
Register now and access more than 125,000 products
Up to two times longer service life and up to 50 % higher cutting speed compared to similar uncoated tools
Optimised TiN coating
Product packaging made of 100 % PCR (recycled plastic from household waste), 100 % recyclable
- Sufficient coolant and lubricant must be added when cutting threads.
- For machine taps and materials, see the overview tables
Before reversing the screw tap, make sure to completely remove the spiral point tap of the tool from the drill hole. Failure to do so may cause the cutting edges or the tool to break.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!