For detailed information, other images and documents, please select individual articles from the following table.
Divider set Magic Classic
For Duowing, body width 1,200 mm
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Adjustable division of H95 and H127 drawer if Duowing is used
Spring/snap-on joints for fast, tool-free assembly
Can be retrofitted at any time
Can be adjusted without tools
Colour matched with frame
Longitudinal and transverse partitions can be cut to measure
Scope of delivery:
- 3 x longitudinal partitions
- 2 x transverse partitions
- 6 x transverse connectors
Dimensions are approximate and subject to possible modifications. Subject to technical changes.
For nominal length of 500
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!