For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products

Variants
Register now and access more than 125,000 products
Test tip lights up without metallic contact as soon as a magnetic field is present – it reacts to magnetic fields, excited by direct voltage, alternating voltage or permanent magnets
A function test can be performed via test magnets mounted on the front. If the test tip does not light up, replace the batteries.
- Tests solenoid valves and magnetic coils in pneumatic, hydraulic or electronic systems in all machine and automotive applications
- Tests solenoid valves in oil heating systems
- Simply touch the component with the magnet tester – if the lamp in the test tip lights up, the component is magnetised
- The component being tested does not need to be removed – a magnetic coil can also be tested underneath a protective cover etc. The machine, the unit or the component does not necessarily need to be stopped for this purpose.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!