For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Device that prevents the accumulation of limescale. Acts directly on the water by creating a high intensity magnetic field (14,000 Gauss). The device transforms the calcium carbonate that passes through it into aragonite, a substance that, unlike limescale, remains suspended in the water, and is then expelled when the water flows out. This means that no deposits are created, so no accumulations form inside the pipes or other elements
- Lathe-machined aluminium, mirror polished and chromed
- Does not require cutting existing pipes, thanks to the design where two detachable halves of the device are joined together using 4 screws
- The device does not alter water hardness
Not suitable for treating water in heating and air-conditioning systems, for producing sanitary hot water nor for use in solar thermal collectors
Pursuant to Italian Presidential Decree no. 59 of 2nd April 2009 and to the UNI 8065 reference standard, where the temporary water hardness is above 25 French degrees, the installation of a chemical softening system for the water is mandatory
Maximum effectiveness is achieved by installing the device on copper, plastic, multilayer or stainless steel pipes
Particularly indicated for medium-sized housing units
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!