For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
Highlights:
- extremely compact
- thanks to its small dimensions, it can be used even in very confined installation spaces (e.g. for boilers installed in a hanging cabinet or in recesses)
- eliminates all impurities (both magnetic and non-magnetic) in the heating system
- helps in eliminating corrosion
- extends the boiler's service life by protecting its most delicate elements (circulation pump and heat exchanger)
- guarantees and increases the overall efficiency of the system
- maximum installation versatility thanks to the various installation configurations available
W-COMPACT is the optimal solution to solve the problems arising in heating systems due to pollution caused by particles, especially rust and sand, forming during the normal system operation as a consequence of corrosion and deposits. Thanks to its effective and constant action, W-COMPACT collects and retains all impurities (both magnetic and non-magnetic) in the heating system, and prevents their circulation, thus eliminating wear and damage of the other system components and, in particular, of the most delicate boiler elements, such as the circulation pump and heat exchanger
It is important to carry out a cleaning for the first time after one month from installation. After that, the component should be cleaned at least once a year
Under-boiler installation, in heating systems for household use
We recommend to install W-COMPACT on the return line into the boiler, so as to give protection against all impurities in the system
Maximum installation versatility:
Thanks to its well thought-out design, W-COMPACT can be installed either with the magnet-holding cap facing forwards or downwards. To change the installation configuration simply change the position of the rotating fitting, of the ball valve, or of the exhaust plug, as required. This is possible because all fittings on the filter body have the same G 3/4” thread
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!