Welcome to Würth Italy For trade customers only
Analogue pressure gauge

For detailed information, other images and documents, please select individual articles from the following table.

Analogue pressure gauge

See product details

Available in 107 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Analogue pressure gauge with stainless steel casing, band ring and fastening flange; aluminium dial with an indelible scale in bar and psi



Casing


Glycerine filled in stainless steel casing with relief valve



Dial size


Dia. 63 mm or dia. 100 mm



Fastening flange


AISI 304 stainless steel with three holes



Needle


Black painted aluminium



Glass


Clear polycarbonate



Connection


Brass, for pressures from 0 to 600 bar with internal choke from 0.8 mm