For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
- Suitable for transferring low- and high-viscosity (density) oil
- Double-action pump
- The position of the piston connection on the operating lever can be adjusted; the position to be selected depends on the viscosity of the transferred liquid
- Adjustable height thanks to the telescopic suction tube
- Includes ring to lock the pump to the barrel and 2 m long PVC pipe with metal outlet spout and valve
- Volume transferred per complete cycle of the lever is approx. 220 g
- Maximum viscosity of oil dispensed SAE 240
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!