For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Can be used for electrical circuits with maximum direct current of 150A with a maximum peak of 1200A for 5 seconds
- Traditional operation with removable key
- Operating current for 5 seconds: 1200A
Particularly suitable for vehicles with 12V and 24V electrical systems (lift trucks, pallet trucks, boats and racing cars)
To close the circuit, the key must be turned clockwise until there are 2 clicks. There is also an intermediate position in which the key is held in place but the circuit is still open. The second click signals the effective closure of the contacts. To open the circuit, turn the key anti-clockwise until the first click. Turning the key slightly further allows you to remove it
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!