For detailed information, other images and documents, please select individual articles from the following table.
Application gun HANDY MAX®
Manual application gun with slow release
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Can be used with cartridges up to 310 ml and sachets up to 400 ml
- Ergonomic parallel lever with a patented, easy-to-use design that exerts more force
- Excellent conversion of force thanks to the ball bearings and high-quality steel components
- No loss of force through the piston thanks to the patented symmetrical feed
- Aluminium cylinder that can be rotated 360° for various working positions
- Quick to switch from cartridges to sachets using the special adapter for sachets provided with the gun
- Swiss Made - patented
The gun is supplied with the adapter for sachets fitted. To use cartridges, this will need to be unscrewed from the gun and the plate will need to be adjusted
Particularly suitable for single-component sealants and adhesives with high viscosity, such as: Incolla+Sigilla, polyurethane adhesives, etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!