Welcome to Würth Italy For trade customers only
Cutting machine MINICUT 5-50

For detailed information, other images and documents, please select individual articles from the following table.

Cutting machine MINICUT 5-50

The MiniCut 5-50 is a small cutting machine with a very compact and robust design, suitable for cutting pipes for the hydraulic sector, up to 2 inches 2SN, and for the industrial sector, with a maximum diameter of up to 70 mm
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
It is highly reliable and very easy to use. The new handle design allows for easy access from the front and the transmission facilitates cutting. The MiniCut 5-50 comes in different versions depending on the requirements for use and is an ideal piece of equipment for service vans or in workshops equipped for small-scale production of pipes in series



  • √ Quick and easy to operate

  • √ Clean, straight cut

  • √ Low noise level

  • √ Safe

  • √ Reliable

  • √ Smoke extraction connection

  • √ Waste collection container