For detailed information, other images and documents, please select individual articles from the following table.
Cutting machine W-CM1
The W-CM1 cutter is a small cutting machine with a very compact and robust design, suitable for cutting two-to-four-spiral pipes for the hydraulic sector, up to 1 and 1/4 inches, and pipes for the industrial sector, with a maximum diameter of up to 60 mm
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Highly reliable and very easy to use. The pins on the base are adjustable to different positions, keeping the pipe stationary during cutting operations. The W-CM1 is an ideal piece of equipment for service vans or in workshops equipped for small-scale production of pipes
- √ Quick and easy to operate
- √ Clean, straight cut
- √ Adjustable pipe locking pins
- √ Reliable
- √ Smoke extraction connection
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!