For detailed information, other images and documents, please select individual articles from the following table.
Cutting machine W-CM2
The W-CM2 is a medium-sized cutting machine with a robust design. Suitable for cutting braided pipes up to 2 inches, spiral pipes up to 1 1/4 inches, and industrial pipes with a maximum diameter of 75 mm
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
It is highly reliable and very easy to use. With a cutting blade diameter from 300 mm and pipe locking pins that can be adjusted to different positions, this machine enables fast and comfortable cutting operations. The W-CM2 is ideal for installation in workshops or small assembly centres
- √ Quick and easy to operate
- √ Clean, straight cut
- √ Adjustable pipe locking pins
- √ Safe
- √ Reliable
- √ Smoke extraction connection
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!