For detailed information, other images and documents, please select individual articles from the following table.
Cutting machine W-CM2
The W-CM2 is a medium-sized cutting machine with a robust design. Suitable for cutting braided pipes up to 2 inches, spiral pipes up to 1 1/4 inches, and industrial pipes with a maximum diameter of 75 mm
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
It is highly reliable and very easy to use. With a cutting blade diameter from 300 mm and pipe locking pins that can be adjusted to different positions, this machine enables fast and comfortable cutting operations. The W-CM2 is ideal for installation in workshops or small assembly centres
- √ Quick and easy to operate
- √ Clean, straight cut
- √ Adjustable pipe locking pins
- √ Safe
- √ Reliable
- √ Smoke extraction connection
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!