For detailed information, other images and documents, please select individual articles from the following table.
Spray paint, acrylic, solvent-based
For marking indoor and outdoor surfaces
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Rapid drying
- Wear-resistant
- Resistant to weathering and ageing
- Suitable for non-absorbent surfaces
- Good coverage
- Self-cleaning valve
While the technical advice given is based on our experience and should be followed, it is purely indicative and must be confirmed through extensive practical tests. It does not remove the purchaser's responsibility to personally test our products to see whether they are suitable for the planned use
For indicating, outlining, marking surfaces in the construction, electrical, hydraulic and forestry sectors. For marking areas where holes are to be made for switches and grooves for corrugated pipes, water, gas, etc., to indicate locations and sizes. The solvent-based paint is very durable and suitable for outdoor use or on non-absorbent surfaces, while the water-based paint, given the lack of odour and fumes is most suitable for indoor use and for marking polystyrene panels. Applicable on plaster, tiles, concretes, cement, marble, stones, masonry, wood, plasterboard
The surface to be covered must be clean, dry and free of dust. Shake the canister well for at least 2 minutes before use. Spray at a distance of 15 cm, quickly and uniformly
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!