For detailed information, other images and documents, please select individual articles from the following table.
Masking tape FLUORESCENT YELLOW
Water-repellent and UV-resistant masking tape for masking and painting work in the automotive, metalworking, construction and woodworking sectors
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Very thin, high-quality special paper
- For indoor and outdoor use
- Excellent adhesion to brick, wood, concrete, stone and metal
- Thermal resistance up to 110°C
- Precision application that is quick and easy
- Will not leave adhesive residue after removal
- Highly water repellent
Masking tasks for industrial painting, as well as the automotive and metalworking sectors
Masking tasks, suitable for use even on delicate surfaces
Masking for indoor and outdoor painting tasks, suitable for use even on slightly damp, rough or uneven surfaces
Suitable for use on wooden surfaces, such as furniture and doors and windows
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!