For detailed information, other images and documents, please select individual articles from the following table.
Red masking tape RED PRO
High-performance adhesive red masking tape for professional and industrial applications
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Resistance to solvents and moisture:
- The tape stops water or solvents bleeding through and damaging the surface covered
- Suitable for indoor and outdoor use
- The red colour makes the tape more visible on masking film or paper during painting work
UV resistant
Resists prolonged exposure to the sun's ultraviolet (UV) rays without quickly deteriorating. The paper does not degrade and the glue does not lose adhesion upon direct exposure to sunlight
Excellent adhesive properties
Natural rubber adhesive for safe, long-lasting adhesion that is also quick and easy to remove without leaving residue on most surfaces, including metal, rubber, glass and plastic
Simple application and removal
- Easy to cut and apply, even on curved surfaces
- Can be removed without leaving glue and paper residue
- Perfect for indoor and outdoor environments, for jobs that require temporary but effective protection
High temperature resistance up to +100 °C
Perfect for painting jobs that require oven drying
Specially designed for use on rough or uneven surfaces for professional and industrial painting in the automotive and metalworking industries. Suitable for oven drying. The masking tape is also suitable for indoor and outdoor painting work where surfaces are exposed to UV rays and moisture
Apply the tape to the area to be protected from paint or to secure the masking film or paper
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!