For detailed information, other images and documents, please select individual articles from the following table.
Adhesive tape for masking bodywork
Masking tape specially designed for use during painting and repairs on bodywork. Protects bodywork parts that should not be painted or treated,
enabling precise and neat painting
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
- Quick and easy to apply to surfaces without damaging them or leaving adhesive residue
- Moisture- and solvent-resistant: Resistant to common solvents used in automotive painting, ensuring good adhesion of the tape throughout the painting process
- High temperature resistance up to 80 °C for 90 minutes and 110 °C for 30 minutes
- Flexibility and adaptability: The tape is flexible and can be shaped to fit the curves, corners and contours of the vehicle bodywork, ensuring accurate and precise masking
Easy to apply and remove
Wide range of uses for decorative and industrial painting in the construction industry, the bodywork sector and for general protective masking. Easy to cut and can be removed without leaving residues
To use the bodywork masking tape correctly, thoroughly clean the surface to be masked, apply the tape precisely and press the edges down firmly to prevent paint from seeping through. Next, complete the painting work and remove the tape carefully once the paint is dry. Not UV resistant
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!