Welcome to Würth Italy For trade customers only
Metal chop saw MKS 2400
Metal chop saw MKS 2400 - 1
Metal chop saw MKS 2400 - 2
Metal chop saw MKS 2400 - 3
Metal chop saw MKS 2400 - 4
Metal chop saw MKS 2400 - 5
Metal chop saw MKS 2400 - 6

For detailed information, other images and documents, please select individual articles from the following table.

Metal chop saw MKS 2400

Metal-cutting circular saw for sawing pipes and profiles made from steel, non-ferrous metals, plastics and composite materials, as well as stainless steel
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
High tractive power


2400W motor performance



Effortless work


Improved handle design thanks to horizontal grip position



Suitable for mobile use


The saw can be transported easily thanks to the central carrying handle.



Very smooth running, enhanced quality of cut and service life


Saw blade guide with vibration damper



Environmentally-friendly and user-friendly


Cooling not necessary, meaning lubricant does not need to be used. No need for manual deburring.



Conveniently collects shavings (up to 80%)


With sawdust collection receptacle



Convenient and quick adjustment of mitre cuts (90-75-60-45°)


Quick-action clamping system



Can be operated without damaging your back


Optional mounting stand with scaled longitudinal stop (art. no. 0701330001) designed to make work more comfortable.

Notice
  • Saw blade not included in the scope of delivery

  • The service life of the saw blade depends on the cross-section of the cutting surface.
Maximum dimensions of the workpieces
90°45°
Circular140 mm/125 mm (stainless steel)102 mm
square125 x 125 mm75 x 100 mm
rectangular105 x 155 mm75 x 100 mm