For detailed information, other images and documents, please select individual articles from the following table.
Metal-surface stainless steel spray
Corrosion-resistant stainless steel coating for all metallic substrates. Gives the surface a metallic shine.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Excellent corrosion protection thanks to stainless steel pigment and corrosion inhibitor
- Tough elastic coating
- High resistance to external influences
- Very good adhesion to all metallic surfaces
- Spot weldable
- Fast drying
Optimum processing temperature of +20°C. Use a primer to pre-treat PU and MS sealing compounds.
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
For repair of stainless steel surfaces. Suitable for pipes, wrought iron, car and cargo parts. Safe to use on wood and the most common plastics.
Shake can vigorously for approx. 1 minute before use. The surface must be clean, dry and free from rust and grease. Spray the first layer thinly to create better adhesion. Observe the flash-off times between spray actions (matt surface).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!