For detailed information, other images and documents, please select individual articles from the following table.
Service press W8M
Weighing just 20 kg, this is the perfect solution for services being provided directly on-site and in situations where electricity is unavailable
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
The W8M is a comprehensive, ready-to-use machine. Equipped with a convenient carrying handle and a hose that connects the pump to the pressing head, allowing repairs to be made in inaccessible locations
All components are manufactured from high-quality steel with special rust protection treatment to ensure a long service life
The W8M is activated by a hand pump that delivers a pressure of up to 700 bar
The W8M is equipped with a single fixed die suitable for a pressing diameter of between 15 and 25 mm. Connecting a 1/4-inch R7 hose is not possible
- √ Lightweight
- √ Quick and easy to operate
- √ Precise
- √ Reliable
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!