For detailed information, other images and documents, please select individual articles from the following table.
Scaffold HD-678
Modular scaffold made of zinc-plated steel for professional use
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- 30 x 20 mm rectangular rungs with anti-slip grooves for more stable footing and high resistance
- Rungs spaced 27 cm apart to allow each strut to be used as a vertical ladder and to allow maximum capacity for repositioning the shelves
- Vertical pipe made from robust steel, diameter 38 x 1.5 mm
- Struts with calibrated coupling and shock-absorbent reinforced edge
- Robust locking pawls mean that bolts and fastening screws are not required
- Adjustable stabilising mounting brackets with double clamp folding support for effective adjustment to the adjustment and to ensure safety when repositioning the scaffold
- Work surface equipped with a pass-through hatch and windproof latch composed of a steel frame and wooden surface treated with waterproof, stain-resistant resin, with effective non-slip grip texture even when wet
- Two-part base with dia. 125 mm wheels with anti-mark red support band and crush-resistant core
- Contents: 4 vertical struts (shoulders), 2 horizontal middle rails, 2 horizontal end rails, 1 work surface with hatch, 2 short guardrail crossbars, 2 long guardrail crossbars, 8 diagonal rods, 2 base components, 4 stabilising mounting brackets
Suitable for non-anchored use (read the instruction booklet)
When using the extensions for inclines, the roller scaffold must always be anchored
Complies with European standard EN 1004 and Italian Legislative Decree 81/08
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!