For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Professional aluminium scaffolding
- Round rungs with a dia. of 42 mm, welded to the support frame, with 0.5 mm non-slip knurling, spaced 25 cm apart to ensure safe movement between platforms
- Quick-coupling struts with automatic locking and safety pawl
- Struts with shock-absorbent edges, with push-in coupling fitted with non-deformable, wrap-around stainless steel clamp for automatic locking
- 2-sided working platform made from treated wood, waterproof, non-slip textured surface, with anti-lift device
- 54x60 cm pass-through hatch fitted with mechanism for automatic locking
- Telescopic, adjustable, double-armed stabilising brackets made from galvanised steel
- Ballast base elements for excellent stability
- 125 mm diameter push-in rollers with crush-resistant polyurethane core and brake
Scaffolding available in self-erecting and folding versions for all usage requirements
Suitable for non-anchored use (read the instruction booklet)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!